
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2322-537
Zoro #
G410368087
UPC #
889292353601
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.33 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.41 in
Details
Color
Mustard, Ivory, Light Gray, Black, Charcoal, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
14.31 lb
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
Yes
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
This area rug is sure to add a traditional touch of style to your home. Machine-woven in Turkey, this polyester rug features medium pile and is designed for high traffic areas. Fringe detailing adds a unique finishing touch. We recommend using a rug pad with this piece for added stability and comfort. To maintain its beautiful look, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.