
Sundance SDC-2300 Handmade Area Rug
Mfr # SDC2300-1215
Zoro # G010365325
product price: $2,355.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Size
12 ft x 15 ft
Style
Area Rug
Material
Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDC2300-1215
Zoro #
G010365325
UPC #
889292606196
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.5 in
Details
Color
Light Silver, Slate Grey Taupe, Ash, Light Grey, Pewter
Style
Area Rug
Material
Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Features
Handmade
Weight
63 lb
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Light Silver
Construction
Hand Woven
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Description
Bring a touch of the outdoors into your home with the Sundance Handmade Rug. Made from a blend of Polyester and Wool, this hand-woven rug is both durable and stylish. With its intricate geometric pattern, this rug will make any room feel brighter and more inviting. Soft to the touch, it's perfect for high traffic areas like living rooms, bedrooms, or hallways. Easy to maintain, simply spot clean with mild detergent for best results. With its unique style and quality construction, the Sundance Handmade Rug will be a beautiful addition to any space in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.