Zoro Homepage

Sundance SDC-2301 Handmade Area Rug

  • Mfr # SDC2301-268

  • Zoro # G410366526


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Color
Light Silver, Onyx, Ash, Slate Blue
Shape
Runner
Material
Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC2301-268
Zoro #
G410366526
UPC #
889292606295
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.5 in

Details

Color
Light Silver, Onyx, Ash, Slate Blue
Shape
Runner
Material
Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester
Weight
7 lb
Includes
Care Label
Features
Handmade
Style
Area Rug
Construction
Hand Woven
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Primary Color
Light Silver
Outdoor Safe
No
Has Fringe
No

Description

Bring a touch of the outdoors into your home with the Sundance Handmade Rug. Made from a blend of Polyester and Wool, this hand-woven rug is both durable and stylish. With its intricate geometric pattern, this rug will make any room feel brighter and more inviting. Soft to the touch, it's perfect for high traffic areas like living rooms, bedrooms, or hallways. Easy to maintain, simply spot clean with mild detergent for best results. With its unique style and quality construction, the Sundance Handmade Rug will be a beautiful addition to any space in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.