Zoro Homepage

Sundance SDC-2302 Handmade Area Rug

  • Mfr # SDC2302-810

  • Zoro # G010366452


product price: $915.00
/ea
Free Shipping & Returns

Key Features

Color
Light Silver, Off-White, Light Grey, Ash
Style
Area Rug
Material
Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC2302-810
Zoro #
G010366452
UPC #
889292606349
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in

Details

Color
Light Silver, Off-White, Light Grey, Ash
Style
Area Rug
Material
Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Features
Handmade
Weight
28 lb
Includes
Care Label
Backing
No Backing
Printed Design
No
Primary Color
Light Silver
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Woven

Description

Bring a touch of the outdoors into your home with the Sundance Handmade Rug. Made from a blend of Polyester and Wool, this hand-woven rug is both durable and stylish. With its intricate geometric pattern, this rug will make any room feel brighter and more inviting. Soft to the touch, it's perfect for high traffic areas like living rooms, bedrooms, or hallways. Easy to maintain, simply spot clean with mild detergent for best results. With its unique style and quality construction, the Sundance Handmade Rug will be a beautiful addition to any space in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.