
Sundaze SDZ-1009 Handmade Area Rug
Mfr # SDZ1009-8RD
Zoro # G910367894
product price: $517.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDZ1009-8RD
Zoro #
G910367894
UPC #
888473668459
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.24 in
Details
Color
Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Round
Features
Handmade
Includes
Care Label
Weight
31.36 lb
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Beige
Outdoor Safe
No
High/Low Texture
No
Sub Style
Farmhouse
Construction
Hand Woven
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Description
This Sundaze Jute Area Rug is a great addition to any home. Featuring a classic cottage style and handwoven construction, this rug will bring texture and warmth to your space. Made of natural jute, this no-pile rug is perfect for high traffic areas as it is both durable and easy to maintain. This area rug was made in India using traditional techniques, ensuring an authentic product with unique character. We recommend using a rug pad beneath the Sundaze Jute Area Rug for additional comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.