Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunderland SUN-2300 Machine Crafted Area Rug

  • Mfr # SUN2300-1215

  • Zoro # G910368518


product price: $655.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Dark Blue, Aqua, Light Slate, White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2300-1215
Zoro #
G910368518
UPC #
192201240214
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.39 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.43 in

Details

Color
Dark Blue, Aqua, Light Slate, White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
48.48 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Sub Style
Minimalist
Primary Color
Blue
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
No

Description

This modern area rug from the Sunderland Collection is perfect for any room. Crafted with a minimalist style and made of polypropylene, this machine-woven rug is built to last. With a medium pile, it's durable enough to handle high traffic areas while still giving your space the look and feel you want. Its easy-care spot cleaning instructions make it simple to keep looking like new! Enhance your space with this stylish addition and complete your look today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.