
Sunderland SUN-2300 Machine Crafted Area Rug
Mfr # SUN2300-679
Zoro # G310368507
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Aqua, Light Slate, White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN2300-679
Zoro #
G310368507
UPC #
888473898962
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.39 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Dark Blue, Aqua, Light Slate, White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.98 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Outdoor Safe
No
Primary Color
Blue
Backing
No Backing
Sub Style
Minimalist
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Description
This modern area rug from the Sunderland Collection is perfect for any room. Crafted with a minimalist style and made of polypropylene, this machine-woven rug is built to last. With a medium pile, it's durable enough to handle high traffic areas while still giving your space the look and feel you want. Its easy-care spot cleaning instructions make it simple to keep looking like new! Enhance your space with this stylish addition and complete your look today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.