Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunderland SUN-2300 Machine Crafted Area Rug

  • Mfr # SUN2300-67SQ

  • Zoro # G810368373


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Aqua, Light Slate, White, Charcoal
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
0.39 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2300-67SQ
Zoro #
G810368373
UPC #
192201240245
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.43 in

Details

Color
Dark Blue, Aqua, Light Slate, White, Charcoal
Shape
Square
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
11.62 lb
Features
Machine Crafted
Has Fringe
No
Printed Design
No
Sub Style
Minimalist
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Style
Modern
Outdoor Safe
No
Construction
Machine Woven
Primary Color
White
High Traffic Compatible
Yes
High/Low Texture
No

Description

This modern area rug from the Sunderland Collection is perfect for any room. Crafted with a minimalist style and made of polypropylene, this machine-woven rug is built to last. With a medium pile, it's durable enough to handle high traffic areas while still giving your space the look and feel you want. Its easy-care spot cleaning instructions make it simple to keep looking like new! Enhance your space with this stylish addition and complete your look today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.