Zoro Homepage

Sunderland SUN-2301 Machine Crafted Area Rug

  • Mfr # SUN2301-2773

  • Zoro # G110368615


product price: $60.29
/ea

Key Features

Color
Light Slate, White, Charcoal
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.39 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2301-2773
Zoro #
G110368615
UPC #
888473996194
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.43 in

Details

Color
Light Slate, White, Charcoal
Shape
Runner
Material
Face: 100% Polypropylene
Features
Machine Crafted
Includes
Care Label
Weight
5.11 lb
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Bohemian
Construction
Machine Woven
Style
Global
High/Low Texture
No

Description

The Sunderland area rug is the perfect addition to any Bohemian Global-inspired space. Crafted from durable polypropylene, this machine-woven piece is designed to last through high traffic areas and everyday wear and tear. Its medium pile height provides comfort and cushioning underfoot, while its vibrant color palette brings a touch of bold flair to your home decor. Plus, its use of a rug pad is recommended for maximum longevity and stability. Easy to clean with just water, this piece will be a timeless staple in your home for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.