
Sunderland SUN-2301 Machine Crafted Area Rug
Mfr # SUN2301-53RD
Zoro # G210368454
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, White, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN2301-53RD
Zoro #
G210368454
UPC #
888473996200
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.39 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Light Slate, White, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Weight
7.44 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Sub Style
Bohemian
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
The Sunderland area rug is the perfect addition to any Bohemian Global-inspired space. Crafted from durable polypropylene, this machine-woven piece is designed to last through high traffic areas and everyday wear and tear. Its medium pile height provides comfort and cushioning underfoot, while its vibrant color palette brings a touch of bold flair to your home decor. Plus, its use of a rug pad is recommended for maximum longevity and stability. Easy to clean with just water, this piece will be a timeless staple in your home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.