
Sunderland SUN-2302 Machine Crafted Area Rug
Mfr # SUN2302-679
Zoro # G010368609
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Slate, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN2302-679
Zoro #
G010368609
UPC #
888473899020
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.39 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Charcoal, Light Slate, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.98 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Bohemian
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Description
The Sunderland area rug is the perfect addition to any Bohemian Global-inspired space. Crafted from durable polypropylene, this machine-woven piece is designed to last through high traffic areas and everyday wear and tear. Its medium pile height provides comfort and cushioning underfoot, while its vibrant color palette brings a touch of bold flair to your home decor. Plus, its use of a rug pad is recommended for maximum longevity and stability. Easy to clean with just water, this piece will be a timeless staple in your home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.