
Sunderland SUN-2312 Machine Crafted Area Rug
Mfr # SUN2312-710103
Zoro # G910368327
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Color
Pink, Aqua, Light Slate, White, Dark Blue, Yellow
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN2312-710103
Zoro #
G910368327
UPC #
888473899334
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.39 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Pink, Aqua, Light Slate, White, Dark Blue, Yellow
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
21.62 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Machine Washable
No
Primary Color
Pink
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Description
This Sunderland area rug brings a classic touch to any traditional style room. Made with polypropylene fibers and machine woven construction, this medium pile rug is designed for high traffic areas. With its soft texture and neutral colors, this area rug will be the perfect addition to your home. Plus, its made in Turkey for added quality assurance! To keep your rug looking like new, we recommend pairing it with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.