
Sunderland SUN-2320 Machine Crafted Area Rug
Mfr # SUN2320-5373
Zoro # G010347956
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Off-White, Saffron, Dark Blue, Aqua, Burnt Orange
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN2320-5373
Zoro #
G010347956
UPC #
192201262513
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Gray, Off-White, Saffron, Dark Blue, Aqua, Burnt Orange
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
10.23 lb
Primary Color
Pink
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Sub Style
Minimalist
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Description
This Sunderland area rug is the perfect addition to your modern home. Its machine woven construction and polypropylene material make it highly durable, able to withstand high traffic. This Turkish-made rug is easy to clean and maintain - simply spot clean with a mild detergent when necessary. For best results, use with a rug pad not included. Add sophistication and style to any room in your home today with this beautiful Sunderland area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.