Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunderland SUN-2335 Machine Crafted Area Rug

  • Mfr # SUN2335-2773

  • Zoro # G910349142


product price: $72.35
/ea

Key Features

Color
Teal, Pale Blue, Rust, Orange, Dusty Coral, Light Gray
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.39 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2335-2773
Zoro #
G910349142
UPC #
889292235143
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.43 in

Details

Color
Teal, Pale Blue, Rust, Orange, Dusty Coral, Light Gray
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
5.11 lb
Features
Machine Crafted
Backing
No Backing
Has Fringe
No
Style
Modern
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Minimalist
Outdoor Safe
No
Machine Washable
No
Primary Color
Blue
High/Low Texture
No

Description

This Sunderland area rug is the perfect addition to your modern home. Its machine woven construction and polypropylene material make it highly durable, able to withstand high traffic. This Turkish-made rug is easy to clean and maintain - simply spot clean with a mild detergent when necessary. For best results, use with a rug pad not included. Add sophistication and style to any room in your home today with this beautiful Sunderland area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.