
Sunderland SUN-2335 Machine Crafted Area Rug
Mfr # SUN2335-912
Zoro # G510349146
product price: $431.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Teal, Pale Blue, Rust, Orange, Dusty Coral, Light Gray
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN2335-912
Zoro #
G510349146
UPC #
889292235204
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.39 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.43 in
Details
Color
Teal, Pale Blue, Rust, Orange, Dusty Coral, Light Gray
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
28.64 lb
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Primary Color
Blue
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Sub Style
Minimalist
Has Fringe
No
Construction
Machine Woven
Description
This Sunderland area rug is the perfect addition to your modern home. Its machine woven construction and polypropylene material make it highly durable, able to withstand high traffic. This Turkish-made rug is easy to clean and maintain - simply spot clean with a mild detergent when necessary. For best results, use with a rug pad not included. Add sophistication and style to any room in your home today with this beautiful Sunderland area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.