Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunrise SRI-2301 Machine Crafted Area Rug

  • Mfr # SRI2301-71010

  • Zoro # G810351801


product price: $455.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Light Gray, Gray, Charcoal, Mustard
Style
Area Rug
Material
Face: 64% Polyester, 36% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRI2301-71010
Zoro #
G810351801
UPC #
889292617956
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.39 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Cream, Light Gray, Gray, Charcoal, Mustard
Style
Area Rug
Material
Face: 64% Polyester, 36% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
35.46 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Primary Color
Light Silver

Description

Introduce a touch of Mid-Century Modern charm to your living space with the Sunrise Collection Area Rug. Expertly machine woven in Turkey, this rug is made of durable polypropylene and polyester, designed to withstand high-traffic areas in your home. The medium pile offers a comfortable underfoot feel while maintaining an easy-to-clean surface. To ensure longevity and prevent slipping, we recommend using this rug with a pad underneath. If spills occur, no need to fret! This rug can be easily spot cleaned with mild detergent, ensuring it remains a stylish centerpiece in your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.