Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunrise SRI-2304 Machine Crafted Area Rug

  • Mfr # SRI2304-71010

  • Zoro # G510353075


product price: $455.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Light Gray, Gray, Charcoal, Mustard
Style
Area Rug
Material
Face: 64% Polyester, 36% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRI2304-71010
Zoro #
G510353075
UPC #
889292619523
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.39 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Cream, Light Gray, Gray, Charcoal, Mustard
Style
Area Rug
Material
Face: 64% Polyester, 36% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
35.46 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Primary Color
Light Grey
Outdoor Safe
No
Printed Design
No

Description

Introducing the Sunrise area rug, a perfect blend of Mid-Century Modern style and practical design. Skillfully machine-woven in Turkey from a blend of Polypropylene and Polyester, this rug showcases an enduring construction that effortlessly withstands high traffic areas. It features a medium pile which adds a touch of softness underfoot while still being easy to maintain. For optimal use, we recommend pairing it with a rug pad to prevent sliding and shifting. When it comes to cleaning, simply spot clean with mild detergent to keep its vibrant aesthetic intact. This Sunrise area rug is more than just an accessory; it's the foundation for your room's style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.