
Support Grip Pad for Area Rug, For Hard Surfaces
Mfr # SPG-1014
Zoro # G710349823
product price: $220.00
/ea
Free Shipping & Returns
Key Features
Size
10 ft x 14 ft
Color
White
Material
Face: 100% PVC
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPG-1014
Zoro #
G710349823
UPC #
764262533033
Country of Origin
China
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0 in
Details
Color
White
Material
Face: 100% PVC
Shape
Rectangle
Features
Slip Resistant
Weight
12.6 lb
Includes
Care Label
Construction
Manufactured
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Primary Color
White
Has Fringe
No
Description
Enhance your home with the Support Grip rug pad, an essential addition to any space. This innovative product, designed specifically for hard surfaces, is made from robust PVC material that offers impressive durability and longevity. It works wonderfully in preventing your rugs from slipping or sliding around, providing a secure surface for them to rest upon. The Support Grip rug pad also acts as a cushioning layer that protects your precious rugs and floors from wear and tear. With this rug pad, you'll have peace of mind knowing your rugs are stable and secure while adding extra comfort to your living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.