
Support Grip Pad for Area Rug, For Hard Surfaces
Mfr # SPG-12100
Zoro # G910349791
product price: $1,800.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Size
12 ft x 100 ft
Color
White
Material
Face: 100% PVC
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPG-12100
Zoro #
G910349791
UPC #
888473441663
Country of Origin
China
Dimensions
Size
12 ft x 100 ft
Pile Height
0 in
Length (In.)
1200 in
Width (In.)
144 in
Thickness
0 in
Details
Color
White
Material
Face: 100% PVC
Shape
Runner
Features
Slip Resistant
Includes
Care Label
Weight
108 lb
Construction
Manufactured
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Primary Color
White
Description
Enhance your home with the Support Grip rug pad, an essential addition to any space. This innovative product, designed specifically for hard surfaces, is made from robust PVC material that offers impressive durability and longevity. It works wonderfully in preventing your rugs from slipping or sliding around, providing a secure surface for them to rest upon. The Support Grip rug pad also acts as a cushioning layer that protects your precious rugs and floors from wear and tear. With this rug pad, you'll have peace of mind knowing your rugs are stable and secure while adding extra comfort to your living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.