Zoro Homepage

Support Grip Pad for Area Rug, For Hard Surfaces

  • Mfr # SPG-69OV

  • Zoro # G410350808


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Face: 100% PVC
Pile Height
0 in
Shape
Oval
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG-69OV
Zoro #
G410350808
UPC #
764262533088
Country of Origin
China

Dimensions

Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0 in

Details

Color
White
Material
Face: 100% PVC
Shape
Oval
Weight
4.86 lb
Features
Slip Resistant
Includes
Care Label
Primary Color
White
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Manufactured
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes

Description

Enhance your home with the Support Grip rug pad, an essential addition to any space. This innovative product, designed specifically for hard surfaces, is made from robust PVC material that offers impressive durability and longevity. It works wonderfully in preventing your rugs from slipping or sliding around, providing a secure surface for them to rest upon. The Support Grip rug pad also acts as a cushioning layer that protects your precious rugs and floors from wear and tear. With this rug pad, you'll have peace of mind knowing your rugs are stable and secure while adding extra comfort to your living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.