Supreme Felted Pad for Area Rug, For Hard Surfaces

  • Mfr # PADSF-2610

  • Zoro # G710368039


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Color
Taupe
Material
Face: 100% Felt
Pile Height
0 in
Shape
Runner
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PADSF-2610
Zoro #
G710368039
UPC #
889292213059
Country of Origin
United States

Dimensions

Size
2 ft 6 in x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.36 in

Details

Color
Taupe
Material
Face: 100% Felt
Shape
Runner
Weight
6.25 lb
Includes
Care Label
Features
Slip Resistant
Construction
Manufactured
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Taupe
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Rubber
High/Low Texture
No

Description

Introducing the Supreme Felted Pad, an extraordinary area rug pad proudly manufactured in the U.S.A. This standout piece is made entirely from felt, offering a unique blend of comfort and durability. Its plush material provides a soft cushion for your feet while effectively protecting your floor and extending the life of your rug. The Supreme Felted Pad transforms any area rug into a luxurious walkway, adding an extra layer of coziness to your living space. Enhance the comfort of your home with this exquisite must-have accessory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.