Supreme Felted Pad for Area Rug, For Hard Surfaces

  • Mfr # PADSF-913

  • Zoro # G910347223


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Color
Taupe
Material
Face: 100% Felt
Pile Height
0 in
Shape
Rectangle
Length (In.)
156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PADSF-913
Zoro #
G910347223
UPC #
889292213233
Country of Origin
United States

Dimensions

Size
9 ft x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.36 in

Details

Color
Taupe
Material
Face: 100% Felt
Shape
Rectangle
Weight
29.25 lb
Features
Slip Resistant
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
Rubber
Outdoor Safe
No
Machine Washable
No
Construction
Manufactured
Primary Color
Taupe
High/Low Texture
No
Has Fringe
No

Description

Introducing the Supreme Felted Pad, an extraordinary area rug pad proudly manufactured in the U.S.A. This standout piece is made entirely from felt, offering a unique blend of comfort and durability. Its plush material provides a soft cushion for your feet while effectively protecting your floor and extending the life of your rug. The Supreme Felted Pad transforms any area rug into a luxurious walkway, adding an extra layer of coziness to your living space. Enhance the comfort of your home with this exquisite must-have accessory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.