
Sycamore SYC-2301 Performance Rated Area Rug (Discontinued)
- Mfr # SYC2301-1215
- Zoro # G510352283
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SYC2301-1215
Zoro #
G510352283
UPC #
889292360388
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.19 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.31 in
Details
Color
Charcoal, Light Slate, Gray
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
73.8 lb
Features
Performance Rated
Includes
Care Label
Durable/Performance Rated
Yes
Construction
Hand Loomed
Backing
No Backing
Outdoor Safe
No
Sustainable
Made with Recycled Materials
Sub Style
Country
High/Low Texture
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Description
This gorgeous Sycamore area rug is perfect for adding a touch of cottage-style charm to any room. Hand loomed in India, this low pile rug is made with recycled PET yarn for an eco-friendly touch. Recommended to use with a rug pad not included, this piece is easy to care for; simply spot clean when needed. Introduce warmth and style into your home with this beautiful hand loomed area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.