Zoro Homepage

Sycamore SYC-2302 Performance Rated Area Rug

  • Mfr # SYC2302-268

  • Zoro # G610352121


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Black, Gray
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.19 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYC2302-268
Zoro #
G610352121
UPC #
889292360500
Country of Origin
India

Dimensions

Pile Height
0.19 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.31 in
Size
2 ft 6 in x 8 ft

Details

Color
Charcoal, Black, Gray
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Weight
8.2 lb
Includes
Care Label
Features
Performance Rated
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Country
Has Fringe
No
Backing
No Backing
Style
Cottage
Sustainable
Made with Recycled Materials
Outdoor Safe
No
Construction
Hand Loomed
High/Low Texture
No
Durable/Performance Rated
Yes
Machine Washable
No

Description

This gorgeous Sycamore area rug is perfect for adding a touch of cottage-style charm to any room. Hand loomed in India, this low pile rug is made with recycled PET yarn for an eco-friendly touch. Recommended to use with a rug pad not included, this piece is easy to care for; simply spot clean when needed. Introduce warmth and style into your home with this beautiful hand loomed area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.