
Sycamore SYC-2303 Performance Rated Area Rug
Mfr # SYC2303-576
Zoro # G110351846
product price: $630.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Gray, Cream
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.19 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYC2303-576
Zoro #
G110351846
UPC #
889292360609
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.19 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.31 in
Details
Color
Charcoal, Light Gray, Gray, Cream
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
15.38 lb
Includes
Care Label
Features
Performance Rated
Machine Washable
No
Sub Style
Country
High/Low Texture
No
Sustainable
Made with Recycled Materials
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Loomed
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
Yes
Outdoor Safe
No
Description
This gorgeous Sycamore area rug is perfect for adding a touch of cottage-style charm to any room. Hand loomed in India, this low pile rug is made with recycled PET yarn for an eco-friendly touch. Recommended to use with a rug pad not included, this piece is easy to care for; simply spot clean when needed. Introduce warmth and style into your home with this beautiful hand loomed area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.