
Sycamore SYC-2303 Performance Rated Area Rug
Mfr # SYC2303-810
Zoro # G110353154
product price: $1,330.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Gray, Cream
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.19 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYC2303-810
Zoro #
G110353154
UPC #
889292360623
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.19 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.31 in
Details
Color
Charcoal, Light Gray, Gray, Cream
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Weight
32.8 lb
Includes
Care Label
Backing
No Backing
Sustainable
Made with Recycled Materials
Construction
Hand Loomed
Printed Design
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Country
Durable/Performance Rated
Yes
Has Fringe
No
Description
This gorgeous Sycamore area rug is perfect for adding a touch of cottage-style charm to any room. Hand loomed in India, this low pile rug is made with recycled PET yarn for an eco-friendly touch. Recommended to use with a rug pad not included, this piece is easy to care for; simply spot clean when needed. Introduce warmth and style into your home with this beautiful hand loomed area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.