Zoro Homepage

Symphony SHY-2301 Handmade Area Rug

  • Mfr # SHY2301-23

  • Zoro # G410364522


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Camel, Tan, Brown, Dark Brown, Medium Gray, Gray
Style
Traditional
Material
Face: 60% Viscose, 40% Wool; Warp: 100% Cotton
Pile Height
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHY2301-23
Zoro #
G410364522
UPC #
889292294867
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.19 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.47 in

Details

Color
Camel, Tan, Brown, Dark Brown, Medium Gray, Gray
Style
Traditional
Material
Face: 60% Viscose, 40% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
4.86 lb
Includes
Care Label
Printed Design
No
Construction
Hand Tufted
High/Low Texture
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
Canvas
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No

Description

This beautiful Symphony area rug is a perfect addition to your living room, bedroom, or hallway. The traditional style and hand-tufted construction will add an elegant touch of class to any space. Made with a blend of Viscose and Wool, this low pile rug is soft and durable. It's also crafted in India for added authenticity. To protect your floors, be sure to use a rug pad not included when placing the rug on hard surfaces. Spot clean only for easy care; no assembly required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.