Zoro Homepage

Tahmis THI-2700 Machine Washable Area Rug

  • Mfr # THI2700-27710

  • Zoro # G810368366


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Tan, Charcoal, Taupe, Medium Gray, Oatmeal
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THI2700-27710
Zoro #
G810368366
UPC #
889292316859
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 10 in
Thickness
0.08 in

Details

Color
Brown, Tan, Charcoal, Taupe, Medium Gray, Oatmeal
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Features
Machine Washable
Weight
5.79 lb
Includes
Care Label
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Style
Traditional
Machine Washable
Yes
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
Yes
Backing
No Backing

Description

This Tahmis area rug will bring a classic, traditional style to any room in your home. The machine woven construction is durable and perfect for high traffic areas. It is made of Chenille-Polyester and has no pile, making it easy to clean and maintain. It's made in Turkey with excellent craftsmanship. For extra protection, it is recommended that you use a rug pad underneath this area rug. To clean, do not bleach or dry clean - spot treat as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.