
Tahmis THI-2700 Machine Washable Area Rug
Mfr # THI2700-81012
Zoro # G110348082
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, Tan, Charcoal, Taupe, Medium Gray, Oatmeal
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2700-81012
Zoro #
G110348082
UPC #
889292316897
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in
Details
Color
Brown, Tan, Charcoal, Taupe, Medium Gray, Oatmeal
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
29.7 lb
Has Fringe
No
Machine Washable
Yes
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Printed Design
Yes
Description
This Tahmis area rug will bring a classic, traditional style to any room in your home. The machine woven construction is durable and perfect for high traffic areas. It is made of Chenille-Polyester and has no pile, making it easy to clean and maintain. It's made in Turkey with excellent craftsmanship. For extra protection, it is recommended that you use a rug pad underneath this area rug. To clean, do not bleach or dry clean - spot treat as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.