
Tahmis THI-2701 Machine Washable Area Rug
Mfr # THI2701-5373
Zoro # G410347952
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Camel, Charcoal, Medium Brown, Medium Gray, Beige, Cream
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2701-5373
Zoro #
G410347952
UPC #
889292316934
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in
Details
Color
Camel, Charcoal, Medium Brown, Medium Gray, Beige, Cream
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
10.61 lb
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing
Machine Washable
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
Yes
Outdoor Safe
No
Description
Introducing the Tahmis area rug. This exquisite piece combines modern and traditional design elements to create a timeless look that will bring an updated feel to any space. Made from a chenille-polyester blend, this rug is designed for durability and can handle high traffic areas with ease. The machine woven construction ensures quality craftsmanship that will last for years to come. Plus, its no pile design makes it easy to clean; simply machine wash cold on delicate cycle for effortless maintenance. Bring a touch of sophistication into your home with the Tahmis area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.