
Tahmis THI-2701 Machine Washable Area Rug
Mfr # THI2701-81012
Zoro # G810347798
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Color
Camel, Charcoal, Medium Brown, Medium Gray, Beige, Cream
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2701-81012
Zoro #
G810347798
UPC #
889292316965
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in
Details
Color
Camel, Charcoal, Medium Brown, Medium Gray, Beige, Cream
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
29.7 lb
Includes
Care Label
Features
Machine Washable
Has Fringe
No
Printed Design
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
Machine Washable
Yes
Construction
Machine Woven
Description
Introducing the Tahmis area rug. This exquisite piece combines modern and traditional design elements to create a timeless look that will bring an updated feel to any space. Made from a chenille-polyester blend, this rug is designed for durability and can handle high traffic areas with ease. The machine woven construction ensures quality craftsmanship that will last for years to come. Plus, its no pile design makes it easy to clean; simply machine wash cold on delicate cycle for effortless maintenance. Bring a touch of sophistication into your home with the Tahmis area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.