Zoro Homepage

Tahmis THI-2702 Machine Washable Area Rug

  • Mfr # THI2702-27710

  • Zoro # G010349097


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Beige, Charcoal, Gray, Light Gray
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THI2702-27710
Zoro #
G010349097
UPC #
889292316996
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Beige, Charcoal, Gray, Light Gray
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
5.79 lb
Features
Machine Washable
High/Low Texture
No
Printed Design
Yes
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Style
Traditional
Construction
Machine Woven
Machine Washable
Yes

Description

This Tahmis area rug adds a classic look to any room with its traditional style and modern construction. This rug is made of Chenille-Polyester for a soft, luxurious feel and durability. The Machine Woven construction ensures that this rug can handle high traffic areas. Made in Turkey, this area rug is sure to be an eye-catching addition to your home. With proper care, including not bleaching the material, you'll be able to enjoy the beauty of this rug for years to come. We recommend using a rug pad with this product for extra cushioning and slip resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.