
Tahmis THI-2702 Machine Washable Area Rug
Mfr # THI2702-679
Zoro # G110349072
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, Charcoal, Gray, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2702-679
Zoro #
G110349072
UPC #
889292317016
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.04 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.08 in
Details
Color
Beige, Charcoal, Gray, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
16.58 lb
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Machine Washable
Yes
Printed Design
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Description
This Tahmis area rug adds a classic look to any room with its traditional style and modern construction. This rug is made of Chenille-Polyester for a soft, luxurious feel and durability. The Machine Woven construction ensures that this rug can handle high traffic areas. Made in Turkey, this area rug is sure to be an eye-catching addition to your home. With proper care, including not bleaching the material, you'll be able to enjoy the beauty of this rug for years to come. We recommend using a rug pad with this product for extra cushioning and slip resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.