
Tahmis THI-2702 Machine Washable Area Rug
Mfr # THI2702-81012
Zoro # G810349006
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, Charcoal, Gray, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2702-81012
Zoro #
G810349006
UPC #
889292317030
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in
Details
Color
Beige, Charcoal, Gray, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
29.7 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
Yes
Printed Design
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Description
This Tahmis area rug adds a classic look to any room with its traditional style and modern construction. This rug is made of Chenille-Polyester for a soft, luxurious feel and durability. The Machine Woven construction ensures that this rug can handle high traffic areas. Made in Turkey, this area rug is sure to be an eye-catching addition to your home. With proper care, including not bleaching the material, you'll be able to enjoy the beauty of this rug for years to come. We recommend using a rug pad with this product for extra cushioning and slip resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.