Zoro Homepage

Tahmis THI-2703 Machine Washable Area Rug

  • Mfr # THI2703-81012

  • Zoro # G610348827


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Dark Blue, Rust, Light Gray, Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THI2703-81012
Zoro #
G610348827
UPC #
889292317108
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in

Details

Color
Dark Blue, Rust, Light Gray, Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
29.7 lb
Features
Machine Washable
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
Yes
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Printed Design
Yes
Sub Style
Updated Traditional
High/Low Texture
No

Description

The Tahmis Area Rug is the perfect addition to your home. Featuring a traditional style, this machine woven rug is constructed from Chenille-Polyester for durability and longevity. The no pile design makes it great for high traffic areas of your home, while the Turkish craftsmanship ensures a quality product. This area rug can be used with a rug pad not included to protect floors and ensure stability. It's easy to care for; simply do not bleach as instructed by the manufacturer. Add this classic piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.