Zoro Homepage

Tahmis THI-2704 Machine Washable Area Rug

  • Mfr # THI2704-27710

  • Zoro # G110349003


product price: $70.19
/ea

Key Features

Color
Burnt Orange, Blue, Peach, Beige, Light Gray, Charcoal
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THI2704-27710
Zoro #
G110349003
UPC #
889292317139
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Burnt Orange, Blue, Peach, Beige, Light Gray, Charcoal
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Features
Machine Washable
Includes
Care Label
Weight
5.79 lb
Machine Washable
Yes
Has Fringe
No
Backing
No Backing
Style
Traditional
Durable/Performance Rated
No
Printed Design
Yes
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No

Description

This beautiful Tahmis area rug is the perfect addition to any traditional style home. It is made of a Chenille-Polyester blend, making it durable and resistant to high traffic areas. This machine woven Turkish rug features no pile construction for easy upkeep and maintenance, requiring only occasional spot cleaning with a mild detergent. We recommend using this rug with a rug pad not included for added comfort and stability. Care instructions: do not bleach. Add timeless elegance to your home decor today with this exquisite Tahmis area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.