Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tahmis THI-2705 Machine Washable Area Rug

  • Mfr # THI2705-5373

  • Zoro # G410349222


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Blue, Slate, Beige, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THI2705-5373
Zoro #
G410349222
UPC #
889292317214
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in

Details

Color
Blue, Slate, Beige, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
10.61 lb
Features
Machine Washable
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
Yes
Printed Design
Yes
Backing
No Backing

Description

Add a classic, timeless style to your living room, bedroom or dining area with this beautiful Tahmis Area Rug. This traditional-style rug is machine woven in Turkey from Chenille-Polyester and has no pile, making it perfect for high traffic areas. Add durability and longevity to your rug by using a rug pad not included. Easy to care for, simply avoid bleach when cleaning this stunning piece. Bring timeless elegance into your home with the Tahmis Area Rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.