
Tahmis THI-2706 Machine Washable Area Rug
Mfr # THI2706-679
Zoro # G910350223
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Gray, Charcoal, Rust, Peach
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2706-679
Zoro #
G910350223
UPC #
889292317290
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.04 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.08 in
Details
Color
Light Gray, Gray, Charcoal, Rust, Peach
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
16.58 lb
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
Yes
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Printed Design
Yes
Construction
Machine Woven
Description
Bring traditional style to your home with this Tahmis area rug. The machine woven construction and chenille-polyester material make it perfect for high-traffic areas. This durable Turkish-made rug is designed to withstand everyday wear and tear, and its no pile design ensures easy maintenance. For best results, we recommend pairing this rug with a rug pad not included. To keep your new rug looking its best, do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.