
Tahmis THI-2706 Machine Washable Area Rug
Mfr # THI2706-81012
Zoro # G010350161
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Gray, Charcoal, Rust, Peach
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2706-81012
Zoro #
G010350161
UPC #
889292317313
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in
Details
Color
Light Gray, Gray, Charcoal, Rust, Peach
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
29.7 lb
Outdoor Safe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Printed Design
Yes
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
Yes
Description
Bring traditional style to your home with this Tahmis area rug. The machine woven construction and chenille-polyester material make it perfect for high-traffic areas. This durable Turkish-made rug is designed to withstand everyday wear and tear, and its no pile design ensures easy maintenance. For best results, we recommend pairing this rug with a rug pad not included. To keep your new rug looking its best, do not bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.