
Tahmis THI-2707 Machine Washable Area Rug
Mfr # THI2707-81012
Zoro # G310350076
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Gray, Dusty Pink, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2707-81012
Zoro #
G310350076
UPC #
889292317382
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in
Details
Color
Blue, Gray, Dusty Pink, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
29.7 lb
Includes
Care Label
Primary Color
Slate
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Printed Design
Yes
Machine Washable
Yes
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Description
Introducing the Tahmis area rug! This updated traditional style rug is the perfect way to add a touch of elegance and texture to your home. It's made with chenille-polyester, which adds an extra softness and durability to the piece. Machine woven in Turkey, this no pile rug is incredibly resilient and can easily handle high traffic areas. Plus, it's easy to care for - just throw it in the washing machine on a delicate cycle, line dry it, and you're good to go! Add this timeless piece to your home today for a luxurious look you'll love.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.