
Tahmis THI-2708 Machine Washable Area Rug
Mfr # THI2708-81012
Zoro # G310350069
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Medium Brown, Light Gray, Gray, Charcoal
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2708-81012
Zoro #
G310350069
UPC #
889292317450
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in
Details
Color
Dark Blue, Medium Brown, Light Gray, Gray, Charcoal
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
29.7 lb
Features
Machine Washable
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
Yes
Printed Design
Yes
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Description
This Tahmis Area Rug is the perfect addition to any traditional style room. With a Chenille-Polyester blend, this no pile rug is designed for high traffic areas and will hold up against everyday wear and tear. The machine woven construction ensures durability and longevity, making it the ideal choice for any busy home. This area rug is made in Turkey and should be used with a rug pad not included for optimal results. To keep your rug looking its best, do not bleach or use harsh cleaning chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.