
Tahmis THI-2709 Machine Washable Area Rug
Mfr # THI2709-81012
Zoro # G410349796
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Aqua, Dark Blue, Mauve, Pink, Green
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2709-81012
Zoro #
G410349796
UPC #
889292317528
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.04 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.08 in
Details
Color
Mustard, Aqua, Dark Blue, Mauve, Pink, Green
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
29.7 lb
Features
Machine Washable
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
Yes
Construction
Machine Woven
Machine Washable
Yes
Backing
No Backing
Sub Style
Updated Traditional
Description
The Tahmis area rug offers an updated traditional style that is perfect for any room. This machine-woven area rug is constructed of chenille-polyester and made in Turkey. Its low pile makes it perfect for high traffic areas, and we recommend using a rug pad for added stability and comfort. The beautiful color palette will complement any decor, making it the perfect addition to your home. Plus, its easy care instructions machine wash cold on delicate cycle; do not bleach; line dry make it worry-free to maintain. Add this stylish piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.