Zoro Homepage

Tahmis THI-2710 Machine Washable Area Rug

  • Mfr # THI2710-710102

  • Zoro # G310351165


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Light Gray, Gray, Charcoal
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THI2710-710102
Zoro #
G310351165
UPC #
889292317580
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in

Details

Color
Light Gray, Gray, Charcoal
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
22.42 lb
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
Yes
Printed Design
Yes

Description

This beautiful Tahmis area rug is perfect for any living space. It features a timeless updated traditional style that will bring sophistication and elegance to your home. The chenille-polyester blend, machine woven construction ensures durability and longevity, making it an ideal choice for high traffic areas. This rug also features no pile, making it easy to clean and maintain with its machine washable care instructions. With the addition of a rug pad, this amazing piece will become an instant statement in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.