
Tahmis THI-2713 Machine Washable Area Rug
Mfr # THI2713-710102
Zoro # G910351282
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Orange, Blue, Black, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2713-710102
Zoro #
G910351282
UPC #
889292317795
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in
Details
Color
Burnt Orange, Orange, Blue, Black, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
22.42 lb
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
Yes
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Printed Design
Yes
Sub Style
Updated Traditional
Description
Make a statement in your home with the Tahmis area rug. This updated traditional style machine-woven rug is crafted with chenille-polyester, making it durable and perfect for high traffic areas. It has no pile for easy maintenance and upkeep, so you can enjoy its timeless look without any of the hassle. Plus, its made in Turkey for superior craftsmanship and quality! For added comfort, be sure to pair it with a rug pad sold separately. Keep this stylish piece looking great by caring for it according to the included care instructions: machine wash cold on delicate cycle; do not bleach; line dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.