
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAH3705-2610
Zoro #
G510353860
UPC #
888473892335
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.98 in
Size
2 ft 6 in x 10 ft
Details
Color
Brown, Charcoal, Ivory
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Weight
29.5 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Construction
Hand Woven
Machine Washable
No
Style
Modern
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Outdoor Safe
No
Description
Introducing our Tahoe collection, a stunning addition to any home that appreciates the clean and functional elegance of Scandinavian Modern style. This hand woven rug is meticulously made in India from premium wool, offering a plush and warm accent for your space. The no pile feature adds an exclusive touch of simplicity and ease of maintenance. For an extended lifespan and improved safety, we recommend use with a rug pad. To keep this gem looking as pristine as day one, simply spot clean with mild detergent when necessary. Add warmth, comfort, and minimalist charm to your home with our Tahoe wool rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.