Tahoe TAH-3705 Handmade Area Rug

  • Mfr # TAH3705-58

  • Zoro # G910355501


product price:  $707.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Brown, Charcoal, Ivory
Style
Modern
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAH3705-58
Zoro #
G910355501
UPC #
764262562170
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.98 in

Details

Color
Brown, Charcoal, Ivory
Style
Modern
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
47.2 lb
High/Low Texture
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Woven
Outdoor Safe
No
Backing
No Backing
Sub Style
Scandinavian

Description

Introducing our Tahoe collection, a stunning addition to any home that appreciates the clean and functional elegance of Scandinavian Modern style. This hand woven rug is meticulously made in India from premium wool, offering a plush and warm accent for your space. The no pile feature adds an exclusive touch of simplicity and ease of maintenance. For an extended lifespan and improved safety, we recommend use with a rug pad. To keep this gem looking as pristine as day one, simply spot clean with mild detergent when necessary. Add warmth, comfort, and minimalist charm to your home with our Tahoe wool rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.