Zoro Homepage

Talise TLE-1007 Handmade Area Rug

  • Mfr # TLE1007-23

  • Zoro # G110352188


product price: $42.65
/ea

Key Features

Color
Denim, Charcoal, Pale Blue, Cream
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.4 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLE1007-23
Zoro #
G110352188
UPC #
888473999423
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.4 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.8 in

Details

Color
Denim, Charcoal, Pale Blue, Cream
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
3.3 lb
Printed Design
No
Construction
Hand Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
Yes
Has Fringe
No
Sub Style
Mid-Century
Backing
Canvas
Machine Washable
No
Outdoor Safe
No

Description

The Talise area rug is the perfect addition to any modern space. With its unique high/low construction and hand woven design, this polyester rug will add texture and interest to your living room, office or bedroom. Made in India by experienced artisans, this medium pile rug provides a luxurious feel underfoot while also being durable enough for high traffic areas. For optimal comfort and stability, we recommend using with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.