
Talise TLE-1009 Handmade Area Rug
Mfr # TLE1009-23
Zoro # G110351921
product price: $42.49
/eaKey Features
Color
Charcoal, Medium Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLE1009-23
Zoro #
G110351921
UPC #
888473999508
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.4 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.8 in
Details
Color
Charcoal, Medium Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
3.3 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Sub Style
Mid-Century
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Construction
Hand Woven
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Backing
Canvas
Description
This Talise area rug is the perfect blend of modern style and comfort. Crafted with a high/low construction, this hand-woven polyester rug features a medium pile that adds both texture and cushioning to your floors. Made in India, this versatile piece will bring a touch of chic sophistication to any room in your home. For best results, use with a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.