
Tamaris TMI-2300 Handmade Area Rug
Mfr # TMI2300-23
Zoro # G710351925
product price: $180.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Charcoal, Gray, Light Gray
Style
Global
Material
Face: 60% Wool, 40% Viscose
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMI2300-23
Zoro #
G710351925
UPC #
192201280753
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.2 in
Details
Color
Cream, Charcoal, Gray, Light Gray
Style
Global
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Includes
Care Label
Weight
1.98 lb
Features
Handmade
Has Fringe
No
Machine Washable
No
Sub Style
Bohemian
High/Low Texture
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Hand Woven
Description
This beautiful Tamaris area rug is perfect for any room in your home. With its global style, this hand-woven rug is made of a blend of wool and Viscose for an ultra-soft feel. No pile design makes it easy to clean and maintain - just spot clean as needed. Made in India, this rug will add a special touch to any space. We recommend using a rug pad underneath not included for added comfort and safety. Add this stylish piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.