
Tamaris TMI-2303 Handmade Area Rug
Mfr # TMI2303-23
Zoro # G710351819
product price: $180.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Gray, Cream, Charcoal
Style
Global
Material
Face: 60% Wool, 40% Viscose
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMI2303-23
Zoro #
G710351819
UPC #
192201280906
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.2 in
Details
Color
Light Gray, Gray, Cream, Charcoal
Style
Global
Material
Face: 60% Wool, 40% Viscose
Shape
Rectangle
Includes
Care Label
Weight
2.16 lb
Features
Handmade
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Construction
Hand Woven
Description
This Tamaris area rug is the perfect way to add global-inspired style and texture to your home. Hand woven from a blend of Viscose and Wool, this durable rug offers a low pile design that will last for years. Made in India, it has no pile so it won't show signs of wear over time. The recommended use of a rug pad will help keep it in place while protecting your floors. With spot clean only care, this area rug is an easy addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.